Werner Ladder 6312 Fiberglass Stepladder, 12', 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    6312
  • Rexel Part Number:

    222806
  • UPC:

    051751033557

Step Ladder, Size: 12 ft, Width: 33-7/8", Material: Fiberglass, Load Capacity: 375 lbs

$ 294.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 6312

Rexel Part # 222806

UPC 051751033557

UNSPSC 30191501

Length 12 ft

Material Fiberglass

Product Width 33 7/8 in

Type Ladder

Weight Capacity 375 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch