Werner Ladder 7306 6' Step Ladder, Type IAA, 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    7306
  • Rexel Part Number:

    104487
  • UPC:

    051751042870

Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 25", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

$ 151.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 7306

Rexel Part # 104487

UPC 051751042870

UNSPSC 30191501

Length 6 ft

Material Fiberglass

Product Width 25 in

Type Ladder

Weight Capacity 375 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch