Werner Ladder 7403 Fiberglass Platform Twin Stepladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    7403
  • Rexel Part Number:

    104498
  • UPC:

    051751011302

Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 3 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 19-3/4 In; Spread: 24-3/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 2.500

$ 117.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 7403

Rexel Part # 104498

UPC 051751011302

UNSPSC 30191506

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch