Werner Ladder 7405 Fiberglass Platform Twin Stepladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    7405
  • Rexel Part Number:

    104417
  • UPC:

    051751011326

Werner; Platform Twin Stepladder; Series 7400, Type Iaa, Duty Rating; Ladder Height: 5 Ft; Platform Width: 7-1/4 In; Platform Height: 14-7/8 In; Base Width: 23-1/4 In; Spread: 36-3/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 375 Lb; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange: 1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.600

$ 166.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 7405

Rexel Part # 104417

UPC 051751011326

UNSPSC 30191506

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch