Werner Ladder OBEL06 Job Station Step Ladder, 6', Type IAA, 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    OBEL06
  • Rexel Part Number:

    104402
  • UPC:

    051751076370

Job Station Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 23-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

$ 197.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # OBEL06

Rexel Part # 104402

UPC 051751076370

UNSPSC 30191501

Length 6 ft

Material Fiberglass

Product Width 23 3/8 in

Type Ladder

Weight Capacity 375 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch