Werner Ladder OBEL08 Job Station Step Ladder, 8', Type IAA, 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    OBEL08
  • Rexel Part Number:

    375551
  • UPC:

    051751076387

Job Station Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 26-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

$ 234.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # OBEL08

Rexel Part # 375551

UPC 051751076387

UNSPSC 30191501

Length 8 ft

Material Fiberglass

Product Width 26 7/8 in

Type Ladder

Weight Capacity 375 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch