Werner Ladder OBEL10 Job Station Step Ladder, 10', Type IAA, 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    OBEL10
  • Rexel Part Number:

    375546
  • UPC:

    051751076394

Job Station Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 30-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

$ 307.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # OBEL10

Rexel Part # 375546

UPC 051751076394

UNSPSC 30191501

Length 10 ft

Material Fiberglass

Product Width 30 3/8 in

Type Ladder

Weight Capacity 375 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch