Werner Ladder OBEL12 12' Job Station Step Ladder, Type IAA, 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    OBEL12
  • Rexel Part Number:

    242927
  • UPC:

    051751076400

Job Station Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 33-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

$ 360.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # OBEL12

Rexel Part # 242927

UPC 051751076400

UNSPSC 30191501

Length 12 ft

Material Fiberglass

Product Width 33 7/8 in

Type Ladder

Weight Capacity 375 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch