Werner Ladder M7108-1 Fiberglass Manhole Ladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    M7108-1
  • Rexel Part Number:

    439532
  • UPC:

    051751013061

Werner; Manhole Ladder; Series M7100-1, Type Iaa, Duty Rating; Ladder Height: 8ft; Rung Size: 1-1/4 In; Base Size: 12-3/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide

$ 154.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # M7108-1

Rexel Part # 439532

UPC 051751013061

UNSPSC 30191501

Place your Will Call order by clicking the cart button next to the appropriate Branch