Werner Ladder T7416 16' Twin Step Ladder, Type IAA, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    T7416
  • Rexel Part Number:

    162981
  • UPC:

    051751022179

Twin Step Ladder, Size: 16 ft, Reach Height: 20 ft, Width: 42-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 300 lbs

$ 658.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # T7416

Rexel Part # 162981

UPC 051751022179

UNSPSC 30191501

Length 16 ft

Material Fiberglass

Product Width 42 1/2 in

Type Ladder

Weight Capacity 375 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch