Square D 9070TF100D52 Control Transformer, 100VA, 380/400/415x12/24, Type TF, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070TF100D52
  • Rexel Part Number:

    286215
  • UPC:

    78590167550

Transformer, Control, 100 VA, 380/400/415 x 12/24 Volt AC, Type TF, 1-Phase, Open

$ 624.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070TF100D52

Rexel Part # 286215

UPC 78590167550

UNSPSC 39121002

Family / Style 9070TF

Mounting Surface

Phase 1

Type Transformer

Volt Amps 100

Volts AC 380/400/415 x 12/24

Place your Will Call order by clicking the cart button next to the appropriate Branch