3M 06200 18 lb Cable Tie

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    06200
  • Rexel Part Number:

    249459
  • UPC:

    054007062004

UV Resistant, Miniature Cable Tie. Length: 4" (102mm). Width: 0.1" (2.54mm). Maximum Bundle Diameter: 0.7" (17.8mm). Tensile Strength: 18 lb. Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: Black.

$ 12.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 06200

Rexel Part # 249459

UPC 054007062004

UNSPSC 43223310

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch