3M 7621-T-95-3G Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, 3 Conductor

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7621-T-95-3G
  • Rexel Part Number:

    165691
  • UPC:

    054007436652

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.

$ 956.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7621-T-95-3G

Rexel Part # 165691

UPC 054007436652

UNSPSC 26121648

Color Black

Conductors 3

Gauge 2

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch