3M 7693-S-4-3G* Cold Shrink Termination Kit, 1 AWG to 300 MCM, Black, 3 Conductor

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7693-S-4-3G*
  • Rexel Part Number:

    225821
  • UPC:

    054007436843

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

$ 1,693.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7693-S-4-3G*

Rexel Part # 225821

UPC 054007436843

UNSPSC 26121648

Color Black

Conductors 3

Gauge 1

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch