3M 8428-8 Cold Shrink, 500 to 800 MCM

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    8428-8
  • Rexel Part Number:

    312028
  • UPC:

    051128537114

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

$ 33.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 8428-8

Rexel Part # 312028

UPC 051128537114

UNSPSC 39121721

Color Black

Conductors 1

Gauge 500

Length 8 in

Type Cold Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch