3M FP301-1-50'-Green-Spool Green, 1" Diameter, 50' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1-50'-Green-Spool
  • Rexel Part Number:

    249763
  • UPC:

    051135377680

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 181.50 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand 3M

Mfr Part # FP301-1-50'-Green-Spool

Rexel Part # 249763

UPC 051135377680

UNSPSC 39121723

Place your Will Call order by clicking the cart button next to the appropriate Branch