3M FP301-1-48"-White White, 1" Diameter, 48" Long

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1-48"-White
  • Rexel Part Number:

    459535
  • UPC:

    051128596067

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 6.64 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-1-48"-White

Rexel Part # 459535

UPC 051128596067

UNSPSC 39121723

Color White

Conductors 1

Diameter 1 in

Length 4 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch