3M FP301-3/4-48"-Red Red, 3/4" Diameter, 48" Long

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/4-48"-Red
  • Rexel Part Number:

    490688
  • UPC:

    051128596012

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Package Quantity: 12, Ordering 1 = 1 Tube

$ 5.14 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/4-48"-Red

Rexel Part # 490688

UPC 051128596012

UNSPSC 39121723

Color Red

Conductors 1

Diameter 3/4 in

Length 4 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch