3M M18-10FBX Block Fork Terminal, Non-Insulated, 22 - 18 AWG, # 10 Stud Size, Metallic, 100/Bottle

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    M18-10FBX
  • Rexel Part Number:

    402185
  • UPC:

    051128589496

Block Fork Terminal, Non-Insulated, Brazed Seam, Wire Range: 22 - 18 AWG, Stud Size: 10, Color: Metallic. Bottle of 100. **Order in Multiples of 100**

$ 56.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # M18-10FBX

Rexel Part # 402185

UPC 051128589496

UNSPSC 39121432

Color Metallic

Diameter #10

Gauge 22

Material Metallic

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch