3M MNG14-47PX-A 16 to 14 AWG Pin Terminal

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNG14-47PX-A
  • Rexel Part Number:

    494868
  • UPC:

    051128587751

Pin Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 16 - 14 AWG, 600V, Pin Diameter: .170", Pin Length: .47", Color: Blue. Package of 100. **Order in Multiples of 100**

$ 106.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MNG14-47PX-A

Rexel Part # 494868

UPC 051128587751

UNSPSC 39121432

Color Blue

Diameter 0.170 in

Gauge 16

Material Nylon

Type Pin Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch