Appleton 8484 4-11/16" Square Exposed Work Cover, (1) GFCI/Decora Receptacle

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8484
  • Rexel Part Number:

    20450
  • UPC:

    687855604920

4-11/16" Square, Exposed Work Cover, Type: (1) GFCI/Decora Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10".

$ 2,267.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8484

Rexel Part # 20450

UPC 687855604920

UNSPSC 39121304

Cubic Inches 10 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch