Appleton 8490 4-11/16" Square Exposed Work Cover, (2) Toggle Switches

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8490
  • Rexel Part Number:

    19241
  • UPC:

    687855289516

4-11/16" Square, Exposed Work Cover, Type: (2) Toggle Switches, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10".

$ 2,061.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8490

Rexel Part # 19241

UPC 687855289516

UNSPSC 39121304

Cubic Inches 10 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch