Appleton 8497 4-11/16" Square Exposed Work Cover, (1) Single Receptacle

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8497
  • Rexel Part Number:

    22387
  • UPC:

    687855289592

4-11/16" Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 10, Opening: 1-3/4 Inch

$ 2,081.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8497

Rexel Part # 22387

UPC 687855289592

UNSPSC 39121304

Cubic Inches 10 in

Material Metallic

Mounting Device

Opening 1 3/4 in

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch