Hubbell-Raco 856 4-11/16" Square Exposed Work Cover, (1) GFCI/Decora Receptacle

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    856
  • Rexel Part Number:

    24023
  • UPC:

    050169008560

4-11/16" Square, Exposed Work Cover, Type: (1) GFCI/Decora Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

$ 3,918.25 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 856

Rexel Part # 24023

UPC 050169008560

UNSPSC 39121304

Cubic Inches 10.3 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch