Hubbell-Raco 870RAC 4-11/16" Square Exposed Work Cover, (1) Toggle Switch

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    870RAC
  • Rexel Part Number:

    23862
  • UPC:

    050169008706

4-11/16" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

$ 2,260.44 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 870RAC

Rexel Part # 23862

UPC 050169008706

UNSPSC 39121304

Cubic Inches 10.3 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch