Hubbell-Raco 887 4-11/16" Square Exposed Work Cover, (1) 20A Single Receptacle

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    887
  • Rexel Part Number:

    38412
  • UPC:

    050169008874

4-11/16" Square, Exposed Work Cover, Type: Single Receptacle (20 Amp), 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3". Opening: 1.594".

$ 2,512.08 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 887

Rexel Part # 38412

UPC 050169008874

UNSPSC 39121304

Cubic Inches 10.3 in

Material Metallic

Mounting Device

Opening 1.594 in

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch