Mulberry Metal 11502 4-11/16" Square Exposed Work Cover, (1) Duplex Receptacle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11502
  • Rexel Part Number:

    201075
  • UPC:

    09532711502

4-11/16 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2 Inch Raised, Drawn, Metallic

$ 512.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11502

Rexel Part # 201075

UPC 09532711502

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch