Mulberry Metal 11510 4-11/16" Square Exposed Work Cover, (2) Toggle Switch

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11510
  • Rexel Part Number:

    109932
  • UPC:

    09532711510

4-11/16 Inch Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic

$ 519.27 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11510

Rexel Part # 109932

UPC 09532711510

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch