Mulberry Metal 11512 4-11/16" Square Exposed Work Cover, (2) Single Receptacle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11512
  • Rexel Part Number:

    307960
  • UPC:

    095327115124

4-11/16 Inch Square Cover, Type: (2) Single Receptacle (2 In Between Device Centers), 1/2 Inch Raised, Steel, Finish: Powder Coated

$ 578.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11512

Rexel Part # 307960

UPC 095327115124

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch