Mulberry Metal 11521 4-11/16" Square Exposed Work Cover, (1) 20A Twist Lock Receptacle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11521
  • Rexel Part Number:

    109921
  • UPC:

    09532711521

4-11/16 Inch Square, Exposed Work Cover, Type: (1) Single Twist Lock Receptacle 20 Amp, 1/2 Inch Raised, Drawn, Metallic, Opening: 1.620 Inch

$ 571.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11521

Rexel Part # 109921

UPC 09532711521

UNSPSC 39121304

Material Metallic

Mounting Device

Opening 1.620 in

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch