Steel City 72 C 3 4-11/16" Square Exposed Work Cover, Raised 5/8", Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 3
  • Rexel Part Number:

    29308
  • UPC:

    785991144857

4-11/16 Inch Square Exposed Work Cover, Raised 5/8 Inch, Center Blanked with Tapped Ears on 2-23/32 Inch Centers, Steel

$ 2,719.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 3

Rexel Part # 29308

UPC 785991144857

UNSPSC 39121304

Cubic Inches 3.5 in

Material Metallic

Mounting Device

Opening 2.71875

Product Depth 5/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch