Steel City RSL 11 4-11/16" Square Exposed Work Cover, (1) Single Receptacle

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RSL 11
  • Rexel Part Number:

    31266
  • UPC:

    785991122053

4-11/16 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7.5, Opening: 1-13/32 Inch

$ 5,177.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RSL 11

Rexel Part # 31266

UPC 785991122053

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Opening 1 13/32 in

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch