Steel City RSL 12 4-11/16" Square Exposed Work Cover, (1) Duplex Receptacle

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RSL 12
  • Rexel Part Number:

    31238
  • UPC:

    785991122107

4-11/16 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.5 Inch

$ 4,993.47 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RSL 12

Rexel Part # 31238

UPC 785991122107

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch