Steel City RSL 13 4-11/16" Square Exposed Work Cover, (1) Dryer/Range Receptacle

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RSL 13
  • Rexel Part Number:

    31217
  • UPC:

    785991122152

4-11/16 Inch Square, Exposed Work Cover, Type: (1) Range/Dryer Receptacle 30 to 50 Amp , 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.5, Opening: 2-5/32 Inch

$ 6,635.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RSL 13

Rexel Part # 31217

UPC 785991122152

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Opening 2 5/32 in

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch