Steel City RSL 4 4-11/16" Square Exposed Work Cover, (1) Twist Lock Receptacle

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RSL 4
  • Rexel Part Number:

    31373
  • UPC:

    785991121704

4-11/16 Inch Square, Exposed Work Cover, Type: (1) Single Twist Lock Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.5, Opening: 1-19/32 Inch

$ 2,996.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RSL 4

Rexel Part # 31373

UPC 785991121704

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Opening 1 19/32 in

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch