Steel City RSL 5 4-11/16" Square Exposed Work Cover, (2) Toggle Switch

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RSL 5
  • Rexel Part Number:

    31343
  • UPC:

    785991121759

4-11/16 Inch Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.5 Inch

$ 6,672.41 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RSL 5

Rexel Part # 31343

UPC 785991121759

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch