Steel City RSL 9 4-11/16" Square Exposed Work Cover, (1) Toggle Switch

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RSL 9
  • Rexel Part Number:

    31290
  • UPC:

    785991121957

4-11/16 Inch Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.5 Inch

$ 3,473.49 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RSL 9

Rexel Part # 31290

UPC 785991121957

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch