Appleton 4SJDE-1 4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SJDE-1
  • Rexel Part Number:

    23385
  • UPC:

    687855468669

4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8", Side Knockouts: (8) 1", Standard:ul, Cubic Inches: 42".

$ 1,779.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SJDE-1

Rexel Part # 23385

UPC 687855468669

UNSPSC 39121320

Cubic Inches 42 in

Knockouts 1 in

Material Metallic

Mounting Device

Product Depth 2 1/8 in

Type Extension

Place your Will Call order by clicking the cart button next to the appropriate Branch