Appleton 4SJDEKRD 4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn,Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SJDEKRD
  • Rexel Part Number:

    195533
  • UPC:

    687855002009

4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (4) 1/2" & (6) 3/4". Cubic Inches: 42".

$ 1,627.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SJDEKRD

Rexel Part # 195533

UPC 687855002009

UNSPSC 39121308

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 2 1/8 in

Place your Will Call order by clicking the cart button next to the appropriate Branch