Steel City 73171 1/2 3/4 4-11/16" Square Extension Ring, 2-1/8" Deep, Welded, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    73171 1/2 3/4
  • Rexel Part Number:

    34927
  • UPC:

    785991185058

4-11/16 Inch Square Extension Ring, Welded, Metallic. Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 and (4) 3/4 Inch, Cubic Inches: 42

$ 2,803.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 73171 1/2 3/4

Rexel Part # 34927

UPC 785991185058

UNSPSC 39121320

Cubic Inches 42 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 2 1/8 in

Type Extension

Place your Will Call order by clicking the cart button next to the appropriate Branch