Appleton 8486F 4-11/16" Square Fixture Cover, Mud Ring, Flat, Drawn, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8486F
  • Rexel Part Number:

    19416
  • UPC:

    687855627813

4-11/16" Square Cover, 2-Device, Mud Ring, Flat, Drawn, Metallic.

$ 1,416.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8486F

Rexel Part # 19416

UPC 687855627813

UNSPSC 39121304

Material Steel

Mounting Device

Type Fixture Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch