Hubbell-Raco 835 4-11/16" Square Fixture Cover, Mud Ring, 5/8" Raised, Drawn

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    835
  • Rexel Part Number:

    37593
  • UPC:

    050169008355

4-11/16" Square, 5/8" Raised Box Fixture Cover, Mud Ring, Drawn, Metallic. Ears: 2-3/4" Center to Center.

$ 1,357.56 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 835

Rexel Part # 37593

UPC 050169008355

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 5/8 in

Type Fixture Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch