Steel City 72 C 3 1/2 4-11/16" Square Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 3 1/2
  • Rexel Part Number:

    200282
  • UPC:

    785991144956

4-11/16 Inch Square Fixture Cover, Mud Ring, 1/2 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 3, Steel

$ 3,832.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 3 1/2

Rexel Part # 200282

UPC 785991144956

UNSPSC 39121304

Cubic Inches 3 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type Fixture Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch