Appleton 8488C 4-11/16" Square Cover, 1-Device,Mud Ring, 3/4" Raised,Drawn

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8488C
  • Rexel Part Number:

    19385
  • UPC:

    687855627837

4-11/16 Inch Square Cover, 3/4 Inch Raised, 1-Device, Drawn, Metallic, Cubic Inches: 5.0

$ 1,992.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8488C

Rexel Part # 19385

UPC 687855627837

UNSPSC 39121304

Cubic Inches 5 in

Material Metallic

Mounting Device

Product Depth 3/4 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch