Hubbell-Raco 820 4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    820
  • Rexel Part Number:

    25956
  • UPC:

    050169008201

4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic.

$ 2,044.44 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 820

Rexel Part # 25956

UPC 050169008201

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1 1/4 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch