Steel City 72 C 14 4-11/16" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 14
  • Rexel Part Number:

    33841
  • UPC:

    785991145557

4-11/16 Inch Square Cover, 1-Device, Mud Ring, 3/4 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0

$ 881.82 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 14

Rexel Part # 33841

UPC 785991145557

UNSPSC 39121304

Cubic Inches 5 in

Material Metallic

Mounting Device

Product Depth 3/4 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch