Steel City 72 C 15 4-11/16" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 15
  • Rexel Part Number:

    33816
  • UPC:

    785991145601

4-11/16 Inch Square Cover, 1-Device, Mud Ring, 1 Inch Raised, Drawn, Metallic, Cubic Inches: 7.0

$ 2,074.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 15

Rexel Part # 33816

UPC 785991145601

UNSPSC 39121304

Cubic Inches 7 in

Material Metallic

Mounting Device

Product Depth 1 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch