Steel City 72 C 18 5/8 4-11/16" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 18 5/8
  • Rexel Part Number:

    28026
  • UPC:

    785991145779

4-11/16 Inch Square Cover, 2-Device, Mud Ring, 5/8 Inch Raised, Drawn, Metallic, Cubic Inches: 7.5

$ 1,606.25 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 18 5/8

Rexel Part # 28026

UPC 785991145779

UNSPSC 39121304

Cubic Inches 7.5 in

Material Metallic

Mounting Device

Product Depth 5/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch