Steel City 72 C 21 4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 21
  • Rexel Part Number:

    27981
  • UPC:

    785991145854

4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 15.0

$ 2,116.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 21

Rexel Part # 27981

UPC 785991145854

UNSPSC 39121304

Cubic Inches 15 in

Material Metallic

Mounting Device

Product Depth 1 1/4 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch