Steel City 72 C 51 2 4-11/16" Square Cover, 1-Device, Tile Ring, 2" Raised, Drawn

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    72 C 51 2
  • Rexel Part Number:

    34466
  • UPC:

    785991146455

4-11/16 Inch Square Cover, 1-Device, Tile Ring, 2 Inch Raised, Drawn, Metallic, Cubic Inches: 14.5

$ 4,145.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 72 C 51 2

Rexel Part # 34466

UPC 785991146455

UNSPSC 39121304

Cubic Inches 14.5 in

Material Metallic

Mounting Device

Product Depth 2 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch